TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
60
Hub Length
2.5 in
Bushing Series
F
Bushing Bore Range [Max]
1 in
Bushing Type
QD
Belt Pitch
14 mm
Pitch Dia.
10.527 in
Outside Dia.
10.42 in
Hub Location
0.53 in
O.D.
10.42 in
Bushing Bore Range [Min]
3 15/16 in
Belt Width
65 mm
Bore Type
QD Bushed
Material
Cast Iron
Weight
46.0 LB
EAN or UPC
698672594127
We're here for you
with Service Centers across the country - We have your back