TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
60
Bushing Type
QD
Bushing Series
F
Belt Width
90 mm
Outside Dia.
10.42 in
Hub Location
0.78 in
Bushing Bore Range [Min]
3 15/16 in
Bushing Bore Range [Max]
1 in
Material
Cast Iron
O.D.
10.42 in
Hub Length
2.5 in
Belt Pitch
14 mm
Bore Type
QD Bushed
Pitch Dia.
10.527 in
Weight
53.0 LB
EAN or UPC
698672594134
We're here for you
with Service Centers across the country - We have your back