There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
11.12 in
Pitch Dia.
11.229 in
No. of Teeth
64
Hub Length
1.63 in
Belt Pitch
14 mm
Material
Cast Iron
Hub Projection Inside
0.406 in
Bushing Type
QD
O.D.
11.12 in
Bushing Bore Range [Max]
7/8 in
Bushing Bore Range [Min]
3 1/2 in
Belt Width
20 mm
Hub Dia.
6.5 in
Number of Hubs
2
Bore Type
QD Bushed
Bushing Series
E
Weight
23.0 LB
EAN or UPC
698672594158
We're here for you
with Service Centers across the country - We have your back