TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Outside Dia.
11.12 in
Belt Pitch
14 mm
O.D.
11.12 in
Belt Width
90 mm
Bushing Type
QD
Bushing Bore Range [Max]
1 in
Bushing Bore Range [Min]
3 15/16 in
Hub Length
2.5 in
No. of Teeth
64
Pitch Dia.
11.229 in
Bushing Series
F
Bore Type
QD Bushed
Hub Location
0.78 in
Material
Cast Iron
Weight
60.0 LB
EAN or UPC
698672594189
We're here for you
with Service Centers across the country - We have your back