There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Pitch Dia.
6.416 in
Belt Pitch
8 mm
Bushing Series
SDS
Hub Location
0.08 in
Material
Cast Iron
No. of Teeth
64
Bushing Bore Range [Min]
1 15/16 in
Belt Width
12 mm
Bushing Bore Range [Max]
1/2 in
O.D.
6.36 in
Bushing Type
QD
Outside Dia.
6.36 in
Hub Length
0.75 in
Bore Type
QD Bushed
Weight
5.3 LB
EAN or UPC
698672582025
We're here for you
with Service Centers across the country - We have your back