TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Location
0.47 in
Belt Width
22 mm
No. of Teeth
64
Outside Dia.
6.36 in
Bushing Bore Range [Min]
1 15/16 in
Bushing Bore Range [Max]
1/2 in
O.D.
6.36 in
Bore Type
QD Bushed
Hub Length
0.75 in
Belt Pitch
8 mm
Material
Cast Iron
Pitch Dia.
6.416 in
Bushing Series
SDS
Bushing Type
QD
Weight
6.1 LB
EAN or UPC
698672582032
We're here for you
with Service Centers across the country - We have your back