TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Bore Range [Min]
3 1/2 in
O.D.
11.82 in
Pitch Dia.
11.930 in
Bushing Bore Range [Max]
7/8 in
Bore Type
QD Bushed
No. of Teeth
68
Bushing Type
QD
Number of Hubs
2
Bushing Series
E
Material
Cast Iron
Hub Dia.
6.5 in
Belt Pitch
14 mm
Outside Dia.
11.82 in
Hub Location
0.23 in
Hub Length
1.63 in
Belt Width
42 mm
Weight
31.0 LB
EAN or UPC
698672594219
We're here for you
with Service Centers across the country - We have your back