TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
72
Bushing Type
QD
Belt Width
120 mm
Hub Location
1.02 in
Hub Length
3.19 in
Material
Cast Iron
Bushing Bore Range [Max]
1 7/16 in
Bushing Bore Range [Min]
4 1/2 in
Outside Dia.
12.52 in
O.D.
12.52 in
Bore Type
QD Bushed
Pitch Dia.
12.632 in
Belt Pitch
14 mm
Bushing Series
J
Weight
96.0 LB
EAN or UPC
698672594295
We're here for you
with Service Centers across the country - We have your back