TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
90
Bushing Series
F
Hub Dia.
7.38 in
Bore Type
QD Bushed
Pitch Dia.
15.790 in
Bushing Bore Range [Min]
3 15/16 in
Hub Length
2.5 in
Number of Hubs
2
O.D.
15.68 in
Bushing Bore Range [Max]
1 in
Belt Width
42 mm
Bushing Type
QD
Hub Projection Inside
0.406 in
Outside Dia.
15.68 in
Belt Pitch
14 mm
Material
Cast Iron
Weight
44.0 LB
EAN or UPC
698672594363
We're here for you
with Service Centers across the country - We have your back