There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Bushing Type
QD
Belt Width
12 mm
Bore Type
QD Bushed
Hub Location
0.08 in
Outside Dia.
8.97 in
Material
Cast Iron
Bushing Bore Range [Min]
1 15/16 in
Hub Dia.
3.75 in
Number of Hubs
2
Bushing Bore Range [Max]
1/2 in
Pitch Dia.
9.023 in
Bushing Series
SDS
Belt Pitch
8 mm
Hub Length
0.75 in
No. of Teeth
90
O.D.
8.97 in
Weight
6.3 LB
EAN or UPC
698672582148
We're here for you
with Service Centers across the country - We have your back