Skip to content Skip to navigation menu
TB WoodsWE10H

WE10H

3.65 in OD Low Carbon Steel WE10 Size QD Bushed Dura Flex Coupling Hub
Item #100814990
  • SDS Bushing Size
  • 3.65 in Hub Outer Diameter
TB WoodsWE10H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS Bushing Size
  • 3.65 in Hub Outer Diameter

description

  • TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
  • elements and speed rings listed seperately.
HP Rating @ 690 rpm 16 hp
HP Rating @ 3600 rpm 79 hp
HP Rating @ 3450 rpm 79 hp
HP Rating @ 50 rpm 1.2 hp
HP Rating @ 1800 rpm 41 hp
HP Rating @ 300 rpm 6.9 hp
HP Rating @ 100 rpm 2.3 hp
HP Rating @ 1750 rpm 40 hp
HP Rating @ 870 rpm 20 hp
Material Low Carbon Steel
HP Rating @ 1200 rpm 28 hp
HP Rating @ 1150 rpm 26 hp
kW Rating @ 100 rpm 1.7 kW
Weight 1.3 LB
EAN or UPC 698672117685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison