Skip to content Skip to navigation menu
TB WoodsWE30H

WE30H

5.42 in OD Low Carbon Steel WE30 Size QD Bushed Dura Flex Coupling Hub
Item #100815000
  • SF Bushing Size
  • 5.42 in Hub Outer Diameter
TB WoodsWE30H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SF Bushing Size
  • 5.42 in Hub Outer Diameter

description

  • TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
  • elements and speed rings listed seperately.
HP Rating @ 1800 rpm 104 hp
Material Low Carbon Steel
HP Rating @ 870 rpm 50 hp
HP Rating @ 1200 rpm 70 hp
HP Rating @ 1750 rpm 101 hp
HP Rating @ 3600 rpm 200 hp
HP Rating @ 690 rpm 40 hp
HP Rating @ 50 rpm 2.9 hp
HP Rating @ 1150 rpm 67 hp
HP Rating @ 100 rpm 5.8 hp
kW Rating @ 100 rpm 4.3 kW
HP Rating @ 300 rpm 17 hp
HP Rating @ 3450 rpm 200 hp
Weight 4.4 LB
EAN or UPC 698672117951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison