- 26 mm Bore Diameter
- 168 mm Hub Outer Diameter
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
- elements and speed rings listed seperately.
| kW Rating @ 100 rpm | 6.6 kW |
| HP Rating @ 1200 rpm | 105 hp |
| HP Rating @ 300 rpm | 26 hp |
| HP Rating @ 1750 rpm | 153 hp |
| HP Rating @ 870 rpm | 76 hp |
| HP Rating @ 1800 rpm | 157 hp |
| HP Rating @ 3450 rpm | 301 hp |
| Setscrew Torque Requirement Both | 100 Nm |
| HP Rating @ 3600 rpm | 301 hp |
| HP Rating @ 690 rpm | 60 hp |
| HP Rating @ 50 rpm | 4.4 hp |
| Set screw Length | 20 mm |
| HP Rating @ 100 rpm | 8.9 hp |
| HP Rating @ 1150 rpm | 100 hp |
| RPM [Max] | 5000 rpm |
| Setscrew Torque Requirement | 100 Nm |
| Weight | 20.2 LB |
| EAN or UPC | 698672004657 |

