- 1 11/16 in Bore Diameter
- 2.6 in Hub Outer Diameter
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
- elements and speed rings listed seperately.
| HP Rating @ 1800 rpm | 16 hp |
| Setscrew Torque Requirement | 23 ft-lb |
| HP Rating @ 1150 rpm | 10 hp |
| HP Rating @ 870 rpm | 7.6 hp |
| HP Rating @ 300 rpm | 2.6 hp |
| HP Rating @ 690 rpm | 6 hp |
| HP Rating @ 100 rpm | 0.88 hp |
| kW Rating @ 100 rpm | 0.66 kW |
| Set screw Length | 1/4 in |
| HP Rating @ 1200 rpm | 10 hp |
| RPM [Max] | 7500 rpm |
| HP Rating @ 50 rpm | 0.44 hp |
| Setscrew Torque Requirement Both | 23 lb-ft |
| HP Rating @ 3600 rpm | 30 hp |
| HP Rating @ 1750 rpm | 15 hp |
| HP Rating @ 3450 rpm | 30 hp |
| Weight | 1.4 LB |
| EAN or UPC | 698672152921 |

