Skip to content Skip to navigation menu
TB WoodsWE50H

WE50H

8.13 in OD Low Carbon Steel WE50 Size QD Bushed Dura Flex Coupling Hub
Item #100815010
  • E Bushing Size
  • 8.13 in Hub Outer Diameter
TB WoodsWE50H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Bushing Size
  • 8.13 in Hub Outer Diameter

description

  • TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
  • elements and speed rings listed seperately.
kW Rating @ 100 rpm 9.1 kW
HP Rating @ 1150 rpm 140 hp
HP Rating @ 3450 rpm 419 hp
HP Rating @ 50 rpm 6.1 hp
HP Rating @ 1800 rpm 218 hp
HP Rating @ 3600 rpm 419 hp
HP Rating @ 300 rpm 36 hp
HP Rating @ 100 rpm 12 hp
HP Rating @ 1750 rpm 212 hp
Material Low Carbon Steel
HP Rating @ 1200 rpm 146 hp
HP Rating @ 870 rpm 106 hp
HP Rating @ 690 rpm 84 hp
Weight 15.6 LB
EAN or UPC 698672118330
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison