- 11.34 in Outer Diameter
- Low Carbon Steel Material
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the speed ring and fastener kit only
- hubs and elements listed seperately.
| HP Rating @ 1200 rpm | 146 hp |
| kW Rating @ 100 rpm | 9.1 kW |
| Capscrew Torque Requirement | 30 ft-lb |
| HP Rating @ 1800 rpm | 218 hp |
| HP Rating @ 3600 rpm | 419 hp |
| HP Rating @ 3450 rpm | 419 hp |
| HP Rating @ 1150 rpm | 140 hp |
| HP Rating @ 690 rpm | 84 hp |
| Speed Ring Width | 0.54 in |
| HP Rating @ 300 rpm | 36 hp |
| HP Rating @ 100 rpm | 12 hp |
| HP Rating @ 50 rpm | 6.1 hp |
| HP Rating @ 870 rpm | 106 hp |
| HP Rating @ 1750 rpm | 212 hp |
| Weight | 10.6 LB |
| EAN or UPC | 698672118811 |

