- 1 1/4 in Bore Diameter
- 3.13 in Hub Outer Diameter
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
- elements and speed rings listed seperately.
| HP Rating @ 870 rpm | 13 hp |
| HP Rating @ 1750 rpm | 26 hp |
| HP Rating @ 1150 rpm | 17 hp |
| HP Rating @ 50 rpm | 0.73 hp |
| HP Rating @ 300 rpm | 4.4 hp |
| Set screw Length | 3/4 in |
| HP Rating @ 1800 rpm | 26 hp |
| kW Rating @ 100 rpm | 1.1 kW |
| HP Rating @ 3600 rpm | 51 hp |
| Setscrew Torque Requirement Both | 23 lb-ft |
| HP Rating @ 3450 rpm | 51 hp |
| Setscrew Torque Requirement | 23 ft-lb |
| RPM [Max] | 7500 rpm |
| HP Rating @ 1200 rpm | 18 hp |
| HP Rating @ 100 rpm | 1.5 hp |
| HP Rating @ 690 rpm | 10 hp |
| Weight | 2.87 LB |
| EAN or UPC | 698672118446 |

