Skip to content Skip to navigation menu
TB WoodsWE60H

WE60H

8.75 in OD Low Carbon Steel WE60 Size QD Bushed Dura Flex Coupling Hub
Item #100815015
  • F Bushing Size
  • 8.75 in Hub Outer Diameter
TB WoodsWE60H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Bushing Size
  • 8.75 in Hub Outer Diameter

description

  • TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
  • elements and speed rings listed seperately.
HP Rating @ 100 rpm 20 hp
kW Rating @ 100 rpm 15 kW
HP Rating @ 3450 rpm 684 hp
HP Rating @ 870 rpm 173 hp
HP Rating @ 50 rpm 9.9 hp
HP Rating @ 300 rpm 60 hp
HP Rating @ 1800 rpm 357 hp
HP Rating @ 690 rpm 137 hp
HP Rating @ 1200 rpm 238 hp
HP Rating @ 1750 rpm 347 hp
Material Low Carbon Steel
HP Rating @ 3600 rpm 684 hp
HP Rating @ 1150 rpm 228 hp
Weight 24.0 LB
EAN or UPC 698672118514
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison