- 12.53 in Outer Diameter
- Low Carbon Steel Material
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the speed ring and fastener kit only
- hubs and elements listed seperately.
| HP Rating @ 3450 rpm | 684 hp |
| HP Rating @ 1200 rpm | 238 hp |
| Speed Ring Width | 0.75 in |
| kW Rating @ 100 rpm | 15 kW |
| HP Rating @ 300 rpm | 60 hp |
| HP Rating @ 690 rpm | 137 hp |
| HP Rating @ 100 rpm | 20 hp |
| HP Rating @ 50 rpm | 9.9 hp |
| HP Rating @ 1750 rpm | 347 hp |
| HP Rating @ 870 rpm | 173 hp |
| Capscrew Torque Requirement | 75 ft-lb |
| HP Rating @ 1800 rpm | 357 hp |
| HP Rating @ 1150 rpm | 228 hp |
| HP Rating @ 3600 rpm | 684 hp |
| Weight | 15.5 LB |
| EAN or UPC | 698672118828 |

