- WE80 Size
- Low Carbon Steel Material
- 11.3 in Hub Outer Diameter
description
- TB Wood’s Dura-Flex® couplings are designed from the ground up using finite element analysis to maximize flex life. Perfect for a wide variety of applications -- including those with uniform to heavy shock loads -- Dura-Flex® couplings employ a light weight element that absorbs shock loading and torsional vibration. These couplings are available in stock bore-to-size (BTS), Taper-Lock® and Sure-Grip® bushed (QD) hubs. This part is the hub only
- elements and speed rings listed seperately.
| HP Rating @ 1750 rpm | 1097 hp |
| HP Rating @ 3450 rpm | 2195 hp |
| kW Rating @ 100 rpm | 47 kW |
| HP Rating @ 100 rpm | 63 hp |
| HP Rating @ 1150 rpm | 727 hp |
| HP Rating @ 1800 rpm | 1097 hp |
| Material | Low Carbon Steel |
| HP Rating @ 3600 rpm | 2195 hp |
| HP Rating @ 1200 rpm | 727 hp |
| Weight | 76.0 LB |
| EAN or UPC | 698672125901 |

