Skip to content Skip to navigation menu
TCM12X22X7SC

12X22X7SC

Single Lip With Spring Shaft Seal
Item #101814479
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM12X22X7SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 mm Shaft Diameter
  • 22 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type SC
Seal Application General Purpose
Lip Style Internal
Inch/Metric Metric
Case Construction Rubber Covered OD Steel Case
Construction SC (TCM)
Housing Bore Dia. 22 mm
Seal Design Molded Design
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Temperature Range [Max] 250 °F
Spring Material Carbon Steel Garter
Pressure 3 psi
Lip Material Nitrile
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Shaft Dia. 12 mm
Weight 0.022 LB
EAN or UPC 750886022749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison