- 20 mm Shaft Diameter
- 24 mm Housing Bore
- 2.5 mm Width
- Nitrile
- Type VM
| Case Construction | Steel Case w/Rubber Lining |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/o Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | None |
| Pressure | 3 psi |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 24 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Shaft Dia. | 20 mm |
| Construction | VM |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Weight | 0.05 LB |
| EAN or UPC | 750886265344 |

