Skip to content Skip to navigation menu
TCM25X62X6SC

25X62X6SC

Single Lip With Spring Shaft Seal
Item #101957932
  • 25 mm Shaft Diameter
  • 62 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM25X62X6SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Shaft Diameter
  • 62 mm Housing Bore
  • 6 mm Width
  • Nitrile
  • Type SC
Construction SC (TCM)
Temperature Range [Min] -40 °F
Spring Material Carbon Steel Garter
Seal Application General Purpose
Lip Material Nitrile
Case Construction Rubber Covered OD Steel Case
Shaft Dia. 25 mm
Inch/Metric Metric
Lip Type Single Lip w/Spring
Temperature Range [Max] 250 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Housing Bore Dia. 62 mm
Lip Style Internal
Surface Speed [Nom] 3,600 ft/min
Seal Design Molded Design
Pressure 3 psi
Cover/Compensation Ring/Plate Required No
Weight 0.07 LB
EAN or UPC 750886393702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison