Skip to content Skip to navigation menu
TCM30X46X8VTC

30X46X8VTC

Dual Lip with One Spring
Item #101814297
  • 30 mm Shaft Diameter
  • 46 mm Housing Bore
  • 8 mm Width
  • Fluoroelastomer-Viton
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM30X46X8VTC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Shaft Diameter
  • 46 mm Housing Bore
  • 8 mm Width
  • Fluoroelastomer-Viton
  • Type TC
Housing Bore Dia. 46 mm
Seal Design Molded Design
Shaft Dia. 30 mm
Case Construction Rubber Covered OD Steel Case
Spring Material Carbon Steel Garter
Temperature Range [Max] 400 °F
Construction TC
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Surface Speed [Nom] 3,600 ft/min
Lip Type Dual Lip w/One Spring
Inch/Metric Metric
Seal Application General Purpose
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Pressure 3 psi
Lip Material Fluoroelastomer - Viton
Lip Style Internal
Weight 0.04 LB
EAN or UPC 750886226741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison