- 40 mm Shaft Diameter
- 72 mm Housing Bore
- 7 mm Width
- Fluoroelastomer-Viton
- Type TG
| Temperature Range [Max] | 400 °F |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 72 mm |
| Construction | TG |
| Seal Application | General Purpose |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 40 mm |
| Temp Description | w/Bi-Directional Helix |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/Ridged Rubber Coated OD |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.08 LB |

