- 460 mm Shaft Diameter
- 50 mm Housing Bore
- 10 mm Width
- Type SA
- Nitrile
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Construction | SA |
| Pressure | 3 psi |
| Housing Bore Dia. | 500 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 460 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 5.91 LB |

