- 49 mm Shaft Diameter
- 80 mm Housing Bore
- 18 mm Width
- Type UA
- Nitrile
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Triple Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Spring Material | None |
| Temp Description | w/Design Variation From Standard |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Shaft Dia. | 49 mm |
| Housing Bore Dia. | 80 mm |
| Lip Material | Nitrile |
| Construction | UA |
| Weight | 0.063 LB |
| EAN or UPC | 750886230373 |

