- 52 mm Shaft Diameter
- 68 mm Housing Bore
- 7 mm Width
- Type SC
- Nitrile
| Pressure | 3 psi |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 52 mm |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 68 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered OD Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Construction | SC |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.06 LB |
| EAN or UPC | 750886209492 |

