- 55 mm Shaft Diameter
- 72 mm Housing Diameter
- 8 mm Wide
- Nitrile
- Single Lip w/Spring
| Lip Style | Internal |
| Shaft Dia. | 55 mm |
| Surface Speed [Nom] | 3,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000 |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Housing Bore Dia. | 72 mm |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 240 °F |
| Construction | SC (TCM) |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.054 LB |
| EAN or UPC | 750886131649 |

