- 63 mm Shaft Diameter
- 75 mm Housing Bore
- 5 mm Width
- Type SC
- Nitrile
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 3 psi |
| Shaft Dia. | 63 mm |
| Case Construction | Rubber Covered OD Steel Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 75 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Construction | SC (TCM) |
| Lip Material | Nitrile |
| Weight | 0.035 LB |
| EAN or UPC | 750886153276 |

