- 75 mm Shaft Diameter
- 95 mm Housing Diameter
- 10 mm Wide
- Nitrile
- Dual Lip w/One Spring
| Spring Material | Carbon Steel Garter |
| Construction | TC |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000 |
| Pressure | 0 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 95 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 75 mm |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Weight | 0.1 LB |
| EAN or UPC | 750886162278 |

