Skip to content Skip to navigation menu
TCM80X96X9VTCL

80X96X9VTCL

Dual Lip with One Spring
Item #101827162
  • 80 mm Shaft Diameter
  • 96 mm Housing Bore
  • 9 mm Width
  • Type TC
  • Fluoroelastomer - Viton
  • Dual Lip w/One Spring Shaft Seal w/Left Hand Helix
+ Show More + Show Less
TCM80X96X9VTCL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Shaft Diameter
  • 96 mm Housing Bore
  • 9 mm Width
  • Type TC
  • Fluoroelastomer - Viton
Housing Bore Dia. 96 mm
Lip Type Dual Lip w/One Spring
Spring Material Stainless Steel Garter
Shaft Dia. 80 mm
Seal Application General Purpose
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Temperature Range [Max] 400 °F
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Temp Description w/Left Hand Helix
Temperature Range [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Lip Material Fluoroelastomer - Viton
Surface Speed [Nom] 3,600 ft/min
Pressure 3 psi
Inch/Metric Metric
Construction TC
Weight 0.16 LB
EAN or UPC 750886260097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison