- Series 110
- M12 x 1 Housing Size
- Stainless Steel Housing Material
- 4 pin, M12 plug Connection
- IP 67 Sealing Class
options
- Remote Thru Beam sensors may be used as diffuse sensors by mounting the transmitter and receiver 1" to 1 1/2" apart side by side in the same plane
| Operation Temperature [Max] | 65 °C |
| Housing Material | Stainless Steel |
| Light Immunity @ 20% | >100,000 lux |
| Type | Receiver |
| Connection | 4 pin, M12 plug |
| Sealing Class | IP 67 |
| Series | 110 |
| Housing Size | M12 x 1 |
| Operation Temperature [Min] | -25 °C |
| Weight | 1.0 LB |

