- Series 100
- 10 mm Round Housing Size
- Polycarbonate Housing Material
- 5 m Cable Connection
- IP 67 Sealing Class
options
- Remote Thru Beam sensors may be used as diffuse sensors by mounting the transmitter and receiver 1" to 1 1/2" apart side by side in the same plane
| Housing Material | Polycarbonate |
| Housing Size | Ø 10 |
| Operation Temperature [Max] | 65 °C |
| Sealing Class | IP 67 |
| Series | 100 |
| Type | Receiver |
| Light Immunity @ 20% | > 80,000 lux |
| Connection | 5 m |
| Operation Temperature [Min] | -25 °C |
| Weight | 1.0 LB |

