- Series 101
- Polycarbonate
- M12 x 1 Housing Diameter
- 3 pin, M8 Plug
- IP 67 Sealing Class
| Housing Size | M12 x 1 |
| Connection | 3 pin, M8 Plug |
| Sealing Class | IP 67 |
| Type | Transmitter |
| Light Immunity @ 20% | > 50,000 lux |
| Series | 101 |
| Operation Temperature [Max] | 65 °C |
| Operation Temperature [Min] | -25 °C |
| Housing Material | Polycarbonate |
| Weight | 1.0 LB |

