- Series 100
- Nickel Plated Brass
- M12 x 1 Housing Diameter
- 15 m Cable
- IP 67 Sealing Class
| Housing Material | Nickel Plated Brass |
| Operation Temperature [Max] | 65 °C |
| Sealing Class | IP 67 |
| Operation Temperature [Min] | -25 °C |
| Housing Size | M12 x 1 |
| Type | Transmitter |
| Series | 100 |
| Connection | 15 m Cable |
| Light Immunity @ 20% | > 80,000 lux |
| Weight | 1.0 LB |

