- Series 110
- Nickel Plated Brass
- M12 x 1 Housing Diameter
- 4 pin, M12 Plug
- IP 67 Sealing Class
| Connection | 4 pin, M12 plug |
| Housing Material | Nickel Plated Brass |
| Type | Transmitter |
| Series | 110 |
| Light Immunity @ 20% | > 80,000 lux |
| Operation Temperature [Max] | 65 °C |
| Housing Size | M12 x 1 |
| Operation Temperature [Min] | -25 °C |
| Sealing Class | IP 67 |
| Weight | 1.0 LB |

