- Series 101
- Polycarbonate
- 10 mm Round Housing Diameter
- 15 m Cable
- IP 67 Sealing Class
| Housing Material | Polycarbonate |
| Housing Size | Ø 10 |
| Sealing Class | IP 67 |
| Light Immunity @ 20% | > 50,000 lux |
| Operation Temperature [Max] | 65 °C |
| Series | 101 |
| Type | Transmitter |
| Connection | 15 m Cable |
| Operation Temperature [Min] | -25 °C |
| Weight | 1.0 LB |

