- 24 V dc Power Supply
- 2 individual relays Output
- 11-pole DIN Socket Connection
- 55 ms/ 55 ms On/Off Response Time
- IP 40 Sealing Class
| Power On Indicator | Green LED |
| Model | MPA 21 A On/Off Delay |
| Output Indicator | Red LED |
| Output | 2 individual relays |
| No. of Sensor Sets Accommodated | 2 |
| Current Consumption | Max. 3 VA |
| Response Time | 55 ms/55 ms |
| Housing Material | Noryl |
| Series | 100, 110, 120 |
| Sealing Class | IP 40 |
| Voltage Tolerance | +/- 15% |
| Power Supply | 24 V dc |
| Signal Level Indicator | Green LED |
| Operation Frequency | 9 Hz |
| Operation Temperature [Max] | 50 °C |
| Hysteresis | Approx. 35% |
| Operation Temperature [Min] | -10 °C |
| Connection | 11-pole DIN socket |
| Delay On/Off | 0 - 3 sec |
| Weight | 1.0 LB |

