- 24 V dc Power Supply
- 2 individual NPN/PNP Output
- 11-pole DIN Socket Connection
- 45 ms/ 45 ms On/Off Response Time
- IP 40 Sealing Class
| Sealing Class | IP 40 |
| Series | 100, 110, 120 |
| Output Indicator | Red LED |
| Connection | 11-pole DIN socket |
| Operation Frequency | 11 Hz |
| Voltage Tolerance | +/- 15% |
| Output | 2 individual NPN/PNP |
| Delay On/Off | n/a |
| Response Time | 45 ms/45 ms |
| Current Consumption | Max. 3 VA |
| Operation Temperature [Max] | 50 °C |
| Power On Indicator | Green LED |
| No. of Sensor Sets Accommodated | 2 |
| Signal Level Indicator | Green LED |
| Model | MPA 21 B |
| Power Supply | 24 V dc |
| Hysteresis | Approx. 35% |
| Operation Temperature [Min] | -10 °C |
| Housing Material | Noryl |
| Weight | 1.0 LB |

