- 24 V dc Power Supply
- 4 individual relays and 4 individual NPN/PNP Output
- Screw Terminal Connection
- 50 ms/ 50 ms On/Off Response Time
- IP 30 Sealing Class
| Connection | Screw Terminal |
| Sealing Class | IP 30 |
| Power On Indicator | Green LED |
| Delay On/Off | n/a |
| Signal Level Indicator | Green LED |
| Power Supply | 24 V dc |
| Operation Frequency | 10 Hz |
| Output Indicator | Red LED |
| Output | 4 individual relays and 4 individual NPN/PNP |
| Series | 100, 110, 120 |
| Operation Temperature [Max] | 50 °C |
| Operation Temperature [Min] | -10 °C |
| Current Consumption | Max. 6.5 VA |
| Voltage Tolerance | +/- 15% |
| Housing Material | Noryl |
| Hysteresis | Approx. 35% |
| No. of Sensor Sets Accommodated | 4 |
| Model | MPA 41 A |
| Response Time | 50 ms/50 ms |
| Weight | 1.0 LB |

