- 115 V ac Power Supply
- 4 individual relays and 4 individual NPN/PNP Output
- Screw Terminal Connection
- 20 ms/ 20 ms On/Off Response Time
- IP 30 Sealing Class
| Housing Material | Noryl |
| Response Time | 20 ms/ 20 ms |
| Output | 4 individual relays and 4 individual NPN/PNP |
| Delay On/Off | n/a |
| Signal Level Indicator | Green LED |
| Voltage Tolerance | +/- 15% |
| Connection | Screw Terminal |
| Operation Temperature [Max] | 50 °C |
| Power Supply | 115 VAC |
| Series | 100, 110, 120 |
| Model | MPA 41 C |
| Power On Indicator | Green LED |
| Current Consumption | Max. 6.5 VA |
| No. of Sensor Sets Accommodated | 4 |
| Output Indicator | Red LED |
| Operation Frequency | 25 Hz |
| Sealing Class | IP 30 |
| Hysteresis | Approx. 35% |
| Operation Temperature [Min] | -10 °C |
| Weight | 1.0 LB |

