- 115 V ac Power Supply
- NPN and PNP Output
- 11-pole DIN Socket Connection
- On/Off Response Time
- Sealing Class
| Series | 100, 110, 120 |
| Power Supply | 115 VAC |
| Model | PA 11 A On/Off Delay |
| Output | NPN and PNP |
| Current Consumption | Max. 3.5 VA |
| Output Indicator | Yellow LED |
| No. of Sensor Sets Accommodated | 1 |
| Connection | 11-pole DIN socket |
| Voltage Tolerance | +/- 15% |
| Power On Indicator | Green LED |
| Weight | 0.5 LB |

