- 230 V ac Power Supply
- Relay and NPN Output
- 11-pole DIN Socket Connection
- 35 ms/ 35 ms On/Off Response Time
- IP 40 Sealing Class
| Sealing Class | IP 40 |
| Hysteresis | Approx. 45% |
| Response Time | 35 ms/35 ms |
| Voltage Tolerance | +/- 15% |
| Operation Frequency | 20 Hz |
| Connection | 11-pole DIN socket |
| Series | 100, 110, 120 |
| Model | PA 11 B |
| Output Indicator | Yellow LED |
| Operation Temperature [Max] | 50 °C |
| Current Consumption | Max. 3.5 VA |
| Power Supply | 230 VAC |
| Signal Level Indicator | n/a |
| Operation Temperature [Min] | -10 °C |
| Housing Material | Noryl |
| Delay On/Off | n/a |
| Output | Relay and NPN |
| Power On Indicator | Green LED |
| No. of Sensor Sets Accommodated | 1 |
| Weight | 1.0 LB |

