- Power Pack with On/Off Delay
| Operation Temperature [Max] | 50 °C |
| Output Indicator | Yellow LED |
| Output Current [Max] | 175 mA |
| Model | PP 00 A On/Off Delay |
| Current Consumption | Max. 4 VA |
| Sealing Class | IP 40 |
| Supply Voltage | 115 VAC |
| Output | Relay |
| Power On Indicator | Green LED |
| Connection | 11-pole DIN socket |
| Voltage Tolerance | +/- 15% |
| Housing Material | Noryl |
| Operation Temperature [Min] | -10 °C |
| Weight | 2.0 LB |

