- Series 8400
- 10 - 30 V dc Supply Voltage
- NPN Output
- M18 x 1 Stainless Steel Housing
- 3 pin, M8 Plug Connection
| Housing Size | M18 x 1 |
| Type | Fibre Sensors |
| Connection | 3 pin, M8 Plug |
| Response Time | 2 ms/2 ms |
| Hysteresis | Approx. 3 - 10% |
| Operation Temperature [Min] | -20 °C |
| Range [Max] | 40 cm |
| Current Consumption | 2 mA |
| Operation Temperature [Max] | 60 °C |
| Output | NPN |
| Output Indicator | Yellow LED |
| Power Supply | 10-30 volts DC |
| Housing Material | Stainless Steel |
| Maximum Output Current | 120 mA @ 30 V dc |
| Short Circuit Protection | Yes |
| Control Feature | Sensitivity pot. and light/dark switch |
| Remarks | Range specified on KODAK test card type R27 size 8 in x 10 in w/o fibreprobe |
| Sealing Class | IP 67 |
| Operation Frequency | 250 Hz |
| Series | 8400 |
| Weight | 0.1 LB |

