- 3206 Series
- 10 - 30 Volt DC Supply Voltage
- PNP Output
- NC Contacts
- 5 m Cable Connection
| Connection | 5 m Cable |
| Current Consumption | 23 mA @ 30 V dc |
| Housing Material | Polyester |
| Maximum Output Current | 100 mA |
| Hysteresis | Approx. 30% |
| Housing Size | 9.5 x 11.5 mm Rectangular |
| Light Immunity @ 20% | > 20,000 lux |
| Weight | 1.0 LB |

