- 6001 Series
- 10 - 30 Volt DC Supply Voltage
- NPN Output
- NC Contacts
- 5 m Cable Connection
| Output | NPN |
| Connection | 5 m Cable |
| Current Consumption | 10 mA @ 32 V dc |
| Operation Temperature [Min] | -20 °C |
| Hysteresis | Approx. 30% |
| Housing Material | Polycarbonate |
| Housing Size | M12 x 1 |
| Range [Max] | 2 m |
| Contacts | Normally Closed |
| Light Immunity @ 20% | > 50,000 lux |
| Response Time | 0.5 ms/0.5 ms |
| Series | 6001 |
| Short Circuit Protection | Yes |
| Operation Frequency [Max] | 1000 Hz |
| Supply Voltage | 10 to 30 Volt DC |
| Operation Temperature [Max] | 60 °C |
| Sealing Class | IP 67 |
| Maximum Output Current | 100 mA |
| Type | Receiver |
| Output Indicator | Yellow LED |
| Weight | 0.5 LB |

