- 6301 Series
- 10 - 30 Volt DC Supply Voltage
- PNP Output
- NO Contacts
- 5 m Cable Connection
| Maximum Output Current | 100 mA |
| Housing Material | Polyester |
| Current Consumption | 10 mA @ 32 V dc |
| Connection | 5 m Cable |
| Light Immunity @ 20% | > 50,000 lux |
| Housing Size | 9.5 x 11.5 mm Rectangular |
| Hysteresis | Approx. 30% |
| Weight | 1.0 LB |

