- 8400 Series
- 10 - 30 Volt DC Supply Voltage
- NPN Output
- NC, NO Contacts
- 3 pin, M8 Plug Connection
| Output Indicator | Yellow LED |
| Operation Temperature [Min] | -20 °C |
| Type | Receiver |
| Contacts | Normally Closed, Normally Open |
| Response Time | 2 ms/2 ms |
| Connection | 3 pin, M8 Plug |
| Short Circuit Protection | Yes |
| Housing Size | M18 x 1 |
| Maximum Output Current | 120 mA @ 30 V dc |
| Current Consumption | 5 mA |
| Operation Temperature [Max] | 60 °C |
| Range [Max] | 7 m |
| Hysteresis | Approx. 10 - 30% |
| Light Immunity @ 20% | > 10,000 lux |
| Supply Voltage | 10 to 30 Volt DC |
| Remarks | Range specified in conjunction w/* SMT8000 |
| Control Feature | Sensitivity pot. and light/dark switch |
| Sealing Class | IP 67 |
| Output | NPN |
| Operation Frequency [Max] | 250 Hz |
| Series | 8400 |
| Housing Material | Stainless Steel |
| Weight | 0.5 LB |

